Shop DOVE MEN+CARE
See all product information
Create Account
Pine and Citrus Anti-Dandruff 2-in-1 Shampoo and Conditioner, 20.4 Ounce, 4PK
Mfr # 69756205
Zoro # G123347041
product price:Â
$
34.55
/pk of 4, $8.64/ea
Key Features
Container Size
20.4 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69756205
- Zoro #
- G123347041
- UPC #
- 079400505866
- Country of Origin
- United States
Dimensions
- Container Size
- 20.4 oz
Details
- Item
- 2 in 1 Shampoos
Description
Dove Men+Care Anti-Dandruff 2-in-1 Shampoo & Conditioner with Pine & Citrus is designed for men's hair to hydrate and soothe dry, itchy scalp and leave you with no visible flakes. This moisturizing dandruff treatment is formulated with Pyrithione Zinc and Moisture Lock to fight flakes, invigorate your scalp, and give you 72 hours free from dandruff symptoms. Dove Men+Care Anti-dandruff dual-action Shampoo and Conditioner cleanses hair and scalp while simultaneously conditioning, protecting, and strengthening the scalp's natural barrier. So, you can feel confident wherever life takes you with 100% flake-free hair*. This Dove men's anti-dandruff formula with Pyrithione Zinc and the crisp, refreshing scent of Pine & Citrus is clinically proven, dermatologist-recommended and guaranteed to stop flakes with when used consistently. Shake the bottle first, then apply a small amount of 2-in-1 Shampoo and Conditioner to the palm of your hand and work into the hair until a lather forms. Rinse the shampoo and conditioner away thoroughly when you're done. For the ultimate refreshing shower experience, pair your Anti-dandruff 2-in-1 Shampoo and Conditioner with Dove Men+Care Body Wash. For the last 30 years, Dove Men+Care has made sure not test any products on animals. Certified by PETA as cruelty-free, the PETA logo is proudly displayed on all products to help you purchase with confidence. *with regular use