Unscented pH Balancing Cream Whole Body Deodorant, 2.5 Ounce, 12PK
- Mfr # 62712666
- Zoro # G223347811
product price:Â
$
140.99
/pk of 12, $11.75/ea
Free Shipping & Returns
Key Features
Weight
2.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62712666
- Zoro #
- G223347811
- UPC #
- 079400511669
- Country of Origin
- United States
Details
- Item
- Spray Deodorants
- Weight
- 2.5 oz
- Application
- Health and Personal Care
Description
Our bodies smell (and sweat) from anywhere and everywhere, so why is most deodorant only designed for our underarms? Not anymore. Our skin care-infused, odor-targeting full body deodorant has arrived, delivering pit-to-toe confidence you can count on, and a hypoallergenic formula designed for sensitive skin. Our Whole Body Deodorant Unscented pH Balancing Cream combines effective 72h odor protection with the skin care you can expect from Dove for even your sensitive areas.* This gentle on skin, tough on odor formula, powered by 1.25% lactic acid, balances skin pH and helps stop odor before it starts. It's designed for sensitive skin, and free from aluminum and parabens. This hypoallergenic deodorant is also dermatologist and gynecologist approved. Use our non-irritating cream deodorant anywhere - from your underboobs to your underarms, and from your belly to between your legs. Full-body confidence? Incoming. *For external use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.