Magnet Tape in Dispenser, 3/4" x 25'
- Mfr # 735001
- Zoro # G123723647
product price:Â
$
12.59
/ea
Key Features
Includes
1 roll on dispenser
Color
Black
Size
0.75 in x 25' x 0.012 in
Gauge Case Material
Magnet, Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 735001
- Zoro #
- G123723647
- UPC #
- 094051350016
- Country of Origin
- China
Dimensions
- Size
- 0.75 in x 25' x 0.012 in
Details
- Includes
- 1 roll on dispenser
- Color
- Black
- Gauge Case Material
- Magnet, Adhesive
Description
Flexible and extra thin-no added bulk! Features light adhesive and light magnet holding power. For delicate arts and crafts projects or for hanging paper or photos. Measures 3/4" W x 25' L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.