Adhesive Magnet Dots, 3/4" Diameter, 200PK
- Mfr # 735007
- Zoro # G523723582
product price:Â
$
17.19
/pk of 200, $0.09/ea
Key Features
Includes
2 Packs of Adhesive Magnet Dots (100 Adhesive Magnet Dots Per Pack, 200 Adhesive Magnet Dots Total)
Color
Black
Size
3/4 in D
Gauge Case Material
Magnet, Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 735007
- Zoro #
- G523723582
- UPC #
- 194629162444
- Country of Origin
- China
- Includes
- 2 Packs of Adhesive Magnet Dots (100 Adhesive Magnet Dots Per Pack, 200 Adhesive Magnet Dots Total)
- Color
- Black
- Gauge Case Material
- Magnet, Adhesive
Dimensions
- Size
- 3/4 in D
Description
Easily display student work, post reminders, or create fun craft projects with each set of 100 adhesive-backed magnet dots. Each dot measures 0.75 inches in diameter and 0.04 inches thick-perfect for lightweight jobs like holding up photos, paper, foam shapes, cardstock, or light plastic items. With a strong adhesive backing and light magnetic holding power, these peel-and-stick magnets are simple to use and stay flat without annoying curling. Even better, the dots can attract to each other, allowing use on non-magnetic surfaces when paired. Ideal for teachers, crafters, and office organizers, these versatile magnet dots are perfect for classroom decor, DIY magnetic business cards, sticky notes, and more. For indoor use only. Sold as 2 packs for a total of 200 magnet dots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.