Magnet Tools Big Push Pin Magnets, 6PK
- Mfr # 735021
- Zoro # G623723666
product price:Â
$
19.79
/pk of 6, $3.30/ea
Key Features
Size
0.8 in H x 1.3 in D
Color
Turquoise, Green, Purple, Yellow, Pink, Clear
Includes
6 Big Push Pin Magnets
Gauge Case Material
Magnet; Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 735021
- Zoro #
- G623723666
- UPC #
- 094051350214
- Country of Origin
- China
Dimensions
- Size
- 0.8 in H x 1.3 in D
Details
- Color
- Turquoise, Green, Purple, Yellow, Pink, Clear
- Includes
- 6 Big Push Pin Magnets
- Gauge Case Material
- Magnet; Plastic
Description
High-powered rare earth magnets are completely encased in plastic. Great for whiteboards, filing cabinets, fridges and more. Over-sized mean they're easy to grab and hard to lose! Each holds up to 10 pieces of copy paper! They are strong but won't pinch fingers! Each magnet measures 0.8"H x 1.3"D. Set of 6 (clear, pink, yellow, green, blue, purple).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.