Ceramic Ceiling Hooks, 5PK
- Mfr # 735008
- Zoro # G223724100
product price:Â
$
19.79
/pk of 5, $3.96/ea
Key Features
Gauge Case Material
Ceramic, Magnet
Color
White
Size
1 in L x 0.88 in W
Includes
5 ceramic ceiling hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 735008
- Zoro #
- G223724100
- UPC #
- 094051350085
- Country of Origin
- China
Dimensions
- Size
- 1 in L x 0.88 in W
Details
- Gauge Case Material
- Ceramic, Magnet
- Color
- White
- Includes
- 5 ceramic ceiling hooks
Description
Decorate your classroom by hanging objects from the ceiling! Perfect for drop ceiling railings, sides of file cabinets and more. Help you stay organized too. Each hook measures 1"L x 0.88"W. Includes 5 hooks. Holds up to 13 lbs each.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.