Shop DOYON

Dough Sheeters

  • Mfr # DL12DP

  • Zoro # G923352764


product price:  $6,165.99
/ea
Free Shipping & Returns

Key Features

Overall Height
25 1/4 in
Roller Gap - Minimum
1/32 in
Phase
Single-Phase
Cord Length
6 ft
Dough Weight - Minimum
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL12DP
Zoro #
G923352764
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
25 1/4 in
Cord Length
6 ft
Manufacturer Warranty Length
1 yr (Labor); 2 yr (Parts)
Overall Width
17 in
Dough Diameter - Maximum
12 in
Overall Depth
10 5/8 in

Details

Item
Dough Sheeter
Roller Gap - Minimum
1/32 in
Phase
Single-Phase
Dough Weight - Minimum
1 oz
Weight
100 lb
Wattage
0.7 kW
Roller Orientation
Diagonal
Horsepower
1/2 hp
Number of Rollers
2
Includes
Motor
Plug Type
5-15P
Product Type
Dough Sheeter
Current
6 A
Standards
cETLus Intertek, ETL
Features
Ergonomic Design, Pair of Diagonal Rollers, Two Stage Sheeter
Frequency
60 Hz
Number of Sheets per Hour
600
Dough Weight - Maximum
10.5 oz
Voltage
120V
Installation Type
Countertop
Material
Stainless Steel
Roller Gap - Maximum
5/32 in

Description

Dough Sheeters

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.