Shop DOYON

Dough Sheeters

  • Mfr # DL18SP

  • Zoro # G023359069


product price:  $4,808.99
/ea
Free Shipping & Returns

Key Features

Plug Type
5-15P
Dough Diameter - Maximum
17 in
Manufacturer Warranty Length
1 yr (Labor); 2 yr (Parts)
Product Type
Dough Sheeter
Roller Gap - Maximum
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL18SP
Zoro #
G023359069
UPC #
-
Country of Origin
United States

Dimensions

Dough Diameter - Maximum
17 in
Manufacturer Warranty Length
1 yr (Labor); 2 yr (Parts)
Cord Length
6 ft
Overall Depth
10 5/8 in
Overall Height
13 3/8 in
Overall Width
20 1/2 in

Details

Plug Type
5-15P
Product Type
Dough Sheeter
Roller Gap - Maximum
5/32 in
Horsepower
1/2 hp
Standards
cETLus Intertek, ETL
Dough Weight - Maximum
28 oz
Roller Gap - Minimum
1/32 in
Current
6 A
Roller Orientation
Horizontal
Includes
Motor
Weight
100 lb
Phase
Single-Phase
Item
Dough Sheeter
Installation Type
Countertop
Voltage
120V
Dough Weight - Minimum
1 oz
Number of Sheets per Hour
600
Features
Ergonomic Design, Single Roller
Material
Stainless Steel
Number of Rollers
1
Wattage
0.7 kW
Frequency
60 Hz

Description

Dough Sheeters

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.