Fan Forced Electric Unit Heater, 3 Phase, 480V, 5 kW, 10 in W

  • Mfr # DR-P350

  • Zoro # G310208551


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5 kW
Air Flow
350 cfm
Phase
3
Housing Material
Metal
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-P350
Zoro #
G310208551
UPC #
856957005410
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Depth
16 in

Details

Wattage Output
5 kW
Voltage
480V
Air Flow
350 cfm
Phase
3
Item
Electric Unit Heater
Housing Material
Metal
Heating Method
Fan Forced

Description

These heavy-duty electric fan forced unit heaters are best suited for factories, schools, service buildings, dormitories, hospitals, stock rooms and other public buildings. The heaters high capacity and wide range of voltages and phases selections meet most installation requirements. All units are equipped with overheat protection and a totally enclosed, permanently lubricated motor. Products can be installed for use in down flow or horizontal applications. These unit heater models are available in 208V, 240V, 480V and from 3Kw to 20Kw; single phase and/or three phase.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.