Detector

  • Mfr # NA11350

  • Zoro # G023356372


product price:  $1,865.99
/ea
Free Shipping & Returns

Key Features

Replaceable Battery
Yes
Sensors Included
Carbon Monoxide Sensor, Hydrogen Sulfide Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NA11350
Zoro #
G023356372
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
4 yr
Overall Depth
4.4 cm
Overall Height
13 cm
Overall Width
4.8 cm

Details

Item
Multi-Gas Detector
Replaceable Battery
Yes
Sensors Included
Carbon Monoxide Sensor, Hydrogen Sulfide Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Housing Color
Black
Series
Dräger X-am 2800
Operating Humidity - Minimum
10 %
Visual Alert Type
Red LED, Yellow LED
Sub-Brand
Multi-Gas Detector
Features
Bodyguard Alarm (Panic Alarm and Motionless Detection), Bump Test Station, D-Light, Dräger Conhub (Gateway), Smart Configuration, X-Dock Station
Number of Gases Detected
4
Sensor Life
5 yr
Includes Probe
No
Display Type
Analog
Number of Sensors
4
Alarm Volume Level
Greater Than90 dB
IP Rating
IP68
Resistance Properties
Shock Resistant
Standards
ATEX, cCSAus, CE, IECEx
Power Source
Battery
Alert Type
Sound, Vibration, Light
Sensor Type
Catalytic, Electrochemical
Communication Protocol
Bluetooth
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Status Indicator
LED
Includes Test Gas
Yes
Battery Life
2 yr
Interchangeable Sensors
Yes
Operating Temperature - Minimum
-4 Degrees F
Display Screen Type
Matrix
Product Type
Multi-Gas Detector
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Battery Chemistry
Nickel Metal Hydride
Housing Material
Leather

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Matrix, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Series Dräger X-am 2800, Sub-Brand Multi-Gas Detector, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Shock Resistant, Operating Humidity - Minimum 10 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.