Detector
Mfr # VN01700
Zoro # G323360536
product price: $1,890.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Nickel Metal Hydride
Includes Probe
No
Sub-Brand
Multi-Gas Detector
Sensor Type
Catalytic, Electrochemical
Power Source
Battery
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VN01700
Zoro #
G323360536
UPC #
-
Country of Origin
Germany
Details
Item
Multi-Gas Detector
Battery Chemistry
Nickel Metal Hydride
Includes Probe
No
Sub-Brand
Multi-Gas Detector
Sensor Type
Catalytic, Electrochemical
Power Source
Battery
Sensors Included
Carbon Monoxide Sensor, Hydrogen Sulfide Low Sensor, Oxygen Sensor
Product Type
Multi-Gas Detector
Number of Gases Detected
4
Includes Test Gas
No
Gas Detected
Carbon Monoxide, Hydrogen Sulfide Low, Oxygen
Replaceable Battery
Yes
Series
Dräger X-am 2800
Sensor Life
5 yr
Interchangeable Sensors
Yes
Number of Sensors
4
Housing Color
Black
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide Low, Oxygen, Series Dräger X-am 2800, Sub-Brand Multi-Gas Detector, Rechargeable Battery Yes, Sensor Type Catalytic, Electrochemical
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.