Detector
Mfr # VN00834
Zoro # G123356852
product price: $1,967.99
/ea
Free Shipping & Returns
Key Features
Number of Gases Detected
4
Includes Test Gas
No
Housing Color
Black
Sub-Brand
Multi-Gas Detector
Sensor Life
5 yr
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VN00834
Zoro #
G123356852
UPC #
-
Country of Origin
Germany
Details
Item
Multi-Gas Detector
Number of Gases Detected
4
Includes Test Gas
No
Housing Color
Black
Sub-Brand
Multi-Gas Detector
Sensor Life
5 yr
Number of Sensors
4
Power Source
Battery
Includes Probe
No
Series
Dräger X-am 2800
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide Low, Oxygen
Replaceable Battery
Yes
Interchangeable Sensors
Yes
Battery Chemistry
Nickel Metal Hydride
Sensors Included
Carbon Monoxide Sensor, Combustible Gas Sensor, Hydrogen Sulfide Low Sensor, Oxygen Sensor
Product Type
Multi-Gas Detector
Sensor Type
Catalytic, Electrochemical
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide Low, Oxygen, Series Dräger X-am 2800, Sub-Brand Multi-Gas Detector, Rechargeable Battery Yes, Sensor Type Catalytic, Electrochemical
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.