Detector Tube, Hydrocarbon, PK10

  • Mfr # 8103571
  • Zoro # G6506281
product price: 
$
119.99
/pk of 10, $12.00/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Hydrocarbons
Measuring Range
0.1 to 1.2% v/v Butane or Propane app. 3.0 to 23.0mg/L
For Use With
Accuro
Pressure Range
1013 hpa
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8103571
Zoro #
G6506281
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Hydrocarbons
Measuring Range
0.1 to 1.2% v/v Butane or Propane app. 3.0 to 23.0mg/L
For Use With
Accuro
Pressure Range
1013 hpa
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occupational Health and Safety
Includes
Instructions
Product Type
Gas Detection Tube
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Sampling Time
3 min (0.1 to 1.3% vol)
Shelf Life
2 yr
Measurement Range
Butane (0.1 to 1.3% vol), Mix 1:1 (0.1 to 1.3% vol), Propane (0.1 to 1.3% vol)
Gas Detected
Hydrocarbon
Operating Pressure
1,013 hPa
Break-Off Tip
Yes
Operating Temperature - Minimum
32 Degrees F
Color Change
Orange to Brownish Green
Tube Material
Glass
Chemical Formula
C3H4
Operating Temperature - Maximum
104 Degrees F
Calibrated
Yes
Compatible SubBrand
Accuro
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Accuro

Description

Detector Tube, Measurement Range Butane (0.1 to 1.3 Percent vol), Mix 1:1 (0.1 to 1.3 Percent vol), Propane (0.1 to 1.3 Percent vol), Gas Detected Hydrocarbon, For Use With Accuro, Color Change Orange to Brownish Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews