Shop DRAEGER

Detector Tube, Toluene, PK10

  • Mfr # 8101731
  • Zoro # G6963731

product price: 
$
152.99
/pk of 10, $15.30/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Toluene
Measuring Range
100 to 1800 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101731
Zoro #
G6963731
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Toluene
Measuring Range
100 to 1800 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
CAS Number
108-88-3
Chemical Formula
C7H8
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
Tube Material
Glass
Gas Detected
Toluene
Measurement Range
100 to 1,800 ppm
Color Change
White to Brown Violet
Break-Off Tip
Yes
Sampling Time
1.5 min (100 to 1,800 ppm)
Calibrated
Yes
Shelf Life
2 yr
Operating Pressure
1,013 hPa
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 100 to 1,800 ppm, Gas Detected Toluene, For Use With Mfr. No. 6400000, Color Change White to Brown Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1.5 min (100 to 1,800 ppm), Chemical Formula C7H8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.