Detector

  • Mfr # NA11349

  • Zoro # G823355339


product price:  $1,802.99
/ea
Free Shipping & Returns

Key Features

Includes Test Gas
Yes
Housing Material
Leather
Sub-Brand
Multi-Gas Detector
Number of Sensors
4
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NA11349
Zoro #
G823355339
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
4.4 cm
Overall Width
4.8 cm
Manufacturer Warranty Length
4 yr
Overall Height
13 cm

Details

Item
Multi-Gas Detector
Includes Test Gas
Yes
Housing Material
Leather
Sub-Brand
Multi-Gas Detector
Number of Sensors
4
Operating Temperature - Minimum
-4 Degrees F
Number of Gases Detected
4
Communication Protocol
Bluetooth
Features
Bodyguard Alarm (Panic Alarm and Motionless Detection), Bump Test Station, D-Light, Dräger Conhub (Gateway), Smart Configuration, X-Dock Station
Resistance Properties
Shock Resistant
Standards
ATEX, cCSAus, CE, IECEx
Alarm Volume Level
Greater Than90 dB
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide
Sensor Type
Catalytic, Electrochemical
Operating Temperature - Maximum
122 Degrees F
Status Indicator
LED
Housing Color
Black
Display Screen Type
Matrix
Operating Humidity - Minimum
10 %
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% Vol.
Series
Dräger X-am 2800
Sensor Life
5 yr
Alert Type
Sound, Vibration, Light
Battery Life
2 yr
Includes Probe
No
Product Type
Multi-Gas Detector
Sensors Included
Carbon Monoxide Sensor, Combustible Gas Sensor, Hydrogen Sulfide Sensor, Nitrogen Dioxide Sensor, Oxygen Sensor, Sulfur Dioxide Sensor
Display Type
Analog
Replaceable Battery
Yes
Battery Chemistry
Nickel Metal Hydride
Visual Alert Type
Red LED, Yellow LED
Interchangeable Sensors
Yes
Operating Humidity - Maximum
95 %
Power Source
Battery
IP Rating
IP68

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Matrix, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Series Dräger X-am 2800, Sub-Brand Multi-Gas Detector, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Resistance Properties Shock Resistant

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.