Half Mask
- Mfr # R55350
- Zoro # G024176900
product price:Â
$
40.99
/ea
Key Features
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Cartridges Included
No
Color
Blue, Gray
Number of Cartridges Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R55350
- Zoro #
- G024176900
- UPC #
- -
- Country of Origin
- Germany
- Mask Headstrap Type
- Drop Down
- Disposable/ Reusable
- Reusable
- Cartridges Included
- No
- Item
- Half Mask
- Color
- Blue, Gray
- Number of Cartridges Included
- 0
- Configured For
- Filters
- Includes
- None
- Wire Color
- Blue, Gray
Description
Half Mask, M, Cartridges Included No, Respirator Connection Type Bayonet, Configured For Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.