Flame-Resistant Crewneck Shirt, 5 cal/sq cm, 2XL, 15% Lenzing, 15% Rayon, 70% Modacrylic

  • Mfr # DFB674T

  • Zoro # G5006872


product price:  $85.89
/ea

Key Features

Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Lenzing, 15% Rayon, 70% Modacrylic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFB674T
Zoro #
G5006872
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
52 in to 55 in
Sleeve Length
29 1/4 in
Sleeve Length Type
Long
Maximum Chest Size
55 in
Minimum Chest Size
52 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Tan
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Lenzing, 15% Rayon, 70% Modacrylic
Closure Type
Pullover
Hazard Risk Category (HRC)
1
Collar Style
Lay-Flat
Neck Style
Crew Neck
Material (Wt)
15% Rayon ( 5.2 oz ), 70% Modacrylic ( 5.2 oz )
Work Shirt Collar
Lay-Flat
Fabric Wt
Lightweight

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Lenzing, 15 Percent Rayon, 70 Percent Modacrylic, Maximum Chest Size 55 in, Minimum Chest Size 52 in, Neck Style Crew Neck, Size 2XL, Sleeve Length 29 1/4 in, Sleeve Length Type Long, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.