
Silver Club Chair with All Elite Wrestling Primary Logo
Mfr # XZ7759002CHCDBK-PSAEW0000
Zoro # G816180863
product price:Â $979.99
/eaKey Features
Weight Capacity
350 lbs
Overall Height
36 in
Overall Length
37 in
Arm Style
Modern
Seat Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XZ7759002CHCDBK-PSAEW0000
Zoro #
G816180863
UPC #
645716715284
Country of Origin
Mexico
Dimensions
Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Details
Weight Capacity
350 lbs
Arm Style
Modern
Seat Color
Black
Item
Club Chair
Material
Faux Leather
Includes
Embroidered team logo zippered insert
Description
The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- The Silver Series Club Chair is a perfect choice for looks, comfort and versatility. Designed to be used in any setting the design of the Silver Series is timeless. It features high quality synthetic leather with a hardwood frame, no-sag spring suspension and high resiliency foam. Also available in a loveseat and matching sofa. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Xzipit patented Interchangeable Logo System
- Faux Leather, PVC
- Crescent Style Arms and Criss Cross Stitch Design
- "No-Sag" Spring Suspension and High resiliency Foam
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.