Shop DRI-EAZ
Create Account
PHD 200 Commercial Dehumidifier - 74 Pints - Gray
- Mfr # B2179335
- Zoro # G324193546
product price:Â
$
2,789.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2179335
- Zoro #
- G324193546
- UPC #
- -
- Country of Origin
- China
Description
Dri-Eaz PHD 200 Commercial Dehumidifier F515 - 74 Pints The PHD 200 Commercial Dehumidifier reduces humidity in enclosed environments by removing water vapor from the air. The PHD 200 is ideal for installation in moisture-prone areas for permanent humidity control. The PHD 200 can also be used for crawlspace drying and other applications requiring high-performance dehumidification. Includes 20 ft. ( 6 m) of drain hose with quick-connect fitting. 6 ft. ( 1.8 m) detachable power cord. 1 disposable mesh air filter . Water removal: 74 pts/day at 80 degrees F/60% RH, 120 pts/day at 90 degrees F/90% RH ( AHAM). Features: Digital humidistat and controls in 4 languages Control panel displays inlet and outlet temp and RH in real time Automatic pumpout feature allows continuous operation Best performance in its class Features PHD 200 Commercial Dehumidifier - 74 Pints - Gray. Digital humidistat and controls in 4 languages. Control panel displays inlet and outlet temp and RH in real time. Automatic pumpout feature allows continuous operation. Best performance in its class. Monitoring health personally has become easier with our wide range of Health Care Products. Specifications Color: Gray. Country of Origin: USA. Weight: 64 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.