Shop All Hex Dies
Drill America
1-1/2"-6 Carbon Steel Hex Rethreading Die
Mfr # DWTHX1126
Zoro # G1813195
original price:
$38.79
2% off
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 1-1/2"-6
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTHX1126
- Zoro # G1813195
- UPC # 887861104210
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-1/2"-6 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x3 HSS Metric Hand Tap (DWTSMT25X3)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- DURSTON MANUFACTURING Socket Holder Rail 3/8" 16 clips (VIV421)
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- DRILL AMERICA m40x2 Carbon Steel Hex Die (DWTSMH40X2)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- DRILL AMERICA m12x1 Carbon Steel Hex Die (DWTSMH12X1)
- DRILL AMERICA 1/4"-20 HSS Hex Die (DWTHSHEX1420)
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- Drill America Hex Dies