Shop All Round Dies
Drill America
1"-14 2" OD HSS Round Adjustable Die
Mfr # DWTH2-114
Zoro # G1832716
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTH2-114
- Zoro # G1832716
- UPC # 887861102032
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1"-14 |
Outside Dia. (In.) | 2" |
Details
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.0625 in. Milling Dia., I2S (I2S0062T050X)
- TESA BROWN & SHARPE Combination Square Clamp Screw Assembly (599-9400-1058)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #31 (C22678)
- MILWAUKEE TOOL 13/16" x 2" Annular Cutter (49-59-2081)
- DRILL AMERICA #2-56 1" OD HSS Round Adjustable Die (DWTH1-256)
- DRILL AMERICA 1/8" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPT)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- DRILL AMERICA 1" NPT 3" OD HSS Round Adjustable Pipe Die (DWTH3-1NPT)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- DRILL AMERICA 3/4"-11-1/2 2"OD HSS NGH Garden Hose Round Die (DWTNGH3/4DIE)
- Drill America Dies