Drill America
2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank
Mfr # DWDRSD34X2-1/16
Zoro # G910548316
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Style Conventional
- Drill Bit Point Angle 118
- Drill Bit Material High Speed Steel
- Drill Bit Finish Uncoated (Bright)
- Shank Dia. 1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- PROTO 1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome (J54325AS)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125 RT)
- DRILL AMERICA 1-3/4" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-3/4)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-1/8)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO5/8)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/64)
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- DRILL AMERICA 7/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO7/8)
- DRILL AMERICA 17/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F17/32)
- Drill America Drill Bits