
5 Piece Carbide Tipped Glass & Tile Drill Bit Set
Mfr # DWDGD-SET
Zoro # G1833328
product price: $30.85
/eaKey Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
1/8", 3/16", 1/4", 5/16" and 3/8"
Drill Bit Grouping
Drill Bit Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDGD-SET
Zoro #
G1833328
UPC #
887861290593
Country of Origin
China
Dimensions
Size
1/8 in to 3/8 in
Details
Item
Glass and Tile Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide Tipped
Includes
1/8", 3/16", 1/4", 5/16" and 3/8"
Drill Bit Grouping
Drill Bit Set
Shank Type
Round
Finish - Machining
Uncoated (Bright)
Number of Flutes
2
Description
5 Pieces Set Includes: 1/8", 3/16", 1/4", 5/16" and 3/8". Glass and tile drills have a tungsten carbide spear point and are suitable for materials such as glass, mirrors & very hard ceramic tile. Rotation only and slow drilling speeds are recommended. Round shank for a wide variety of tool holding systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.