5 in W 5 in L Brush, Green

  • Mfr # G-S-5O-QC-DB

  • Zoro # G810544562


product price:  $22.99
/ea

Key Features

Bristle Color
Green
Brush Length
5 in
Bristle Material
Nylon
Brush Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-S-5O-QC-DB
Zoro #
G810544562
UPC #
859725006992
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
5 in

Details

Bristle Color
Green
Bristle Material
Nylon

Description

Both brushes are medium stiffness for all purpose cleaning of kitchen surfaces. These brushes should cut your kitchen cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job of restoring, and then maintaining your kitchen surfaces. Always look for the Drillbrush Power Scrubber logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes. Drill is NOT included


  • •Kit includes a Green Medium Original drillbrush, and a 5-inch Green Medium flat brush.
  • •No more hand scrubbing and scouring with scratchy steel wool or eraser sponges that fall apart.
  • •Both brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •Look for the Drillbrush Power Scrubber logo to insure you are buying an authentic Drillbrush.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.