Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 140 CH RIV 10FT COIL
Zoro # G224444724
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Riveted
Industry Chain Pitch
1-3/4 in
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140 CH RIV 10FT COIL
- Zoro #
- G224444724
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
- Chain Number
- 140
- Item
- Roller Chain
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA