Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2060HAS RIV 100FT
Zoro # G424304316
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Material
600 Stainless Steel
Overall Length
100 ft
Series
Double Pitch Heavy Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HAS RIV 100FT
- Zoro #
- G424304316
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- 600 Stainless Steel
- Series
- Double Pitch Heavy Conveyor
- Chain Number
- C2060
- Industry Chain Pitch
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA