Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # C2050CR RIV 100FT
- Zoro # G524306531
product price:Â
$
49.99
/ea
Key Features
Overall Length
100 ft
Number of Strands
1
Pin Contruction
Riveted
Series
Double Pitch Conveyor
Finish
Zinc Aluminum Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050CR RIV 100FT
- Zoro #
- G524306531
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Double Pitch Conveyor
- Finish
- Zinc Aluminum Plated
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- C2050
- Material
- Steel
- Item
- Roller Chain