Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 200HZ RIV
Zoro # G324417925
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Series
High Strength Heavy
Chain Number
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200HZ RIV
- Zoro #
- G324417925
- UPC #
- -
- Country of Origin
- Unknown
Details
- Material
- Carbon Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Series
- High Strength Heavy
- Chain Number
- 200
- Pin Contruction
- Riveted
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.