Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 240RIV
Zoro # G624315679
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
3 in
Pin Contruction
Riveted
Material
Carbon Steel
Chain Number
240
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240RIV
- Zoro #
- G624315679
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Industry Chain Pitch
- 3 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- 240
- Series
- Standard
- Number of Strands
- 1