Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 264Z-2 RIV 10FT
Zoro # G324313852
product price:Â
$
1,713.99
/ea
Free Shipping & Returns
Key Features
Chain Number
264-2
Series
High Strength Heavy
Pin Contruction
Riveted
Number of Strands
2
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 264Z-2 RIV 10FT
- Zoro #
- G324313852
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 264-2
- Item
- Roller Chain
- Series
- High Strength Heavy
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Material
- Carbon Steel
- Industry Chain Pitch
- 2-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA