Shop DRIVES
See all product information
Create Account
LEAF CHAIN
- Mfr # BL1688-157
- Zoro # G324392147
product price:Â
$
11,029.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
4
Lacing
8 x 8
Industry Chain Pitch
2 in
Material
Carbon Steel
Tensile Strength
263,100 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1688-157
- Zoro #
- G324392147
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Leaf Chain
- Number of Strands
- 4
- Lacing
- 8 x 8
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 263,100 lbf
- Series
- Leaf
- Chain Number
- BL1688-4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.