Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # D667H RIV UNPAINTED 10FT
- Zoro # G324303624
product price:Â
$
27.99
/ea
Key Features
Chain Number
667H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2.313 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D667H RIV UNPAINTED 10FT
- Zoro #
- G324303624
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- 667H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2.313 in
- Material
- Carbon Steel
- Series
- Conveyor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.