Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # D667K COT UNPAINTED 10FT
- Zoro # G724305532
product price:Â
$
96.39
/ea
Key Features
Industry Chain Pitch
2-1/4 in
Number of Strands
1
Pin Contruction
Cottered
Chain Number
667K
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D667K COT UNPAINTED 10FT
- Zoro #
- G724305532
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 2-1/4 in
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Chain Number
- 667K
- Item
- Roller Chain
- Material
- Carbon Steel
- Series
- Conveyor
Restrictions
This item has been restricted from sale in the following states:
CA