Garage Floor & Asphalt Squeegee 36 in, Neoprene Blade, Taper Pole Connection, Handle not included
- Mfr # 87336-Z
- Zoro # G825057422
product price:Â
$
21.55
/ea
Key Features
Squeegee Blade Width
36 in
Includes
Floor squeegee x 1, Screw x 1
Application
Warehouses, Pool Decks, Garages, Medical Facilities, Schools, Gymnasiums, Industrial and Commercial Spaces
Squeegee Frame Material
Steel
Connection Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87336-Z
- Zoro #
- G825057422
- UPC #
- 199874813370
- Country of Origin
- China
- Includes
- Floor squeegee x 1, Screw x 1
- Application
- Warehouses, Pool Decks, Garages, Medical Facilities, Schools, Gymnasiums, Industrial and Commercial Spaces
- Item
- Squeegee
- Squeegee Frame Material
- Steel
- Connection Type
- Tapered
- Squeegee Handle Included
- Not Included
- Squeegee Blade Shape
- Straight
- Squeegee Blade Material
- Neoprene
- For Use With
- Tile, Concrete, Asphalt, Vinyl, Laminate, and Other Smooth, Sealed Hard Floors
Dimensions
- Squeegee Blade Width
- 36 in
Description
Meet the DSV Asphalt Floor Squeegee, engineered to turn wet, messy concrete and commercial floors into dry, safe surfaces in half the time. Its flexible blade conforms to floor contours and creates an excellent seal, efficiently channeling water and liquids into a single push pile for fast and thorough wet-floor cleanup. Built to withstand daily heavy use, the robust steel frame of this all-purpose squeegee avoids bending or warping over time, ensuring reliable performance season after season. Its key feature is that the neoprene blade is highly resistant to a wide range of chemicals, oils, greases, and solvents. This makes it a durable choice for garage, workshop, industrial, and commercial kitchen environments. Whether you're clearing a garage floor cleaning, warehouse aisle, commercial kitchen, or pool deck, the DSV handles the job quickly-reducing slip hazards and saving valuable time and effort. It is the ideal companion for post-cleaning, pressure washing, or routine maintenance on a wide range of hard surfaces. Handle Sold Separately for Tiles, Concrete and Asphalt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.