Shop DSV STANDARD
See all product information
Create Account
Garage Floor Squeegee 18 in, Neoprene Blade Asphalt Squeegee, Taper Pole Connection
- Mfr # 87318-Z
- Zoro # G024818831
product price:Â
$
13.49
/ea
Key Features
Squeegee Blade Width
18 in
Connection Type
Tapered
Includes
Floor squeegee x 1, Screw x 1
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87318-Z
- Zoro #
- G024818831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Squeegee Blade Width
- 18 in
Details
- Connection Type
- Tapered
- Includes
- Floor squeegee x 1, Screw x 1
- Item
- Squeegee
- Squeegee Handle Included
- Without Handle
- Squeegee Frame Material
- Steel
- Chemical Resistant
- Yes
- For Use With
- Tiles, Concrete, Epoxy Coatings, Linoleum, Asphalt, Pool Decks, and other hard sealed floor surfaces
- Squeegee Application
- Floor Squeegee
- Squeegee Blade Material
- Neoprene
Description
Meet the DSV Standard Asphalt Floor Squeegee (handle not included), engineered to turn wet, messy concrete and commercial floors into dry, safe surfaces in half the time. Its flexible blade conforms to floor contours and creates an excellent seal, efficiently channeling water and liquids into a single push pile for fast and thorough wet-floor cleanup.Built to withstand daily heavy use, the robust steel frame of this all-purpose squeegee avoids bending or warping over time, ensuring reliable performance season after season. Its key feature is that the neoprene blade is highly resistant to a wide range of chemicals, oils, greases, and solvents. This makes it a durable choice for garage, workshop, industrial, and commercial kitchen environments. Whether you're clearing a garage floor cleaning, warehouse aisle, commercial kitchen, or pool deck, the DSV Standard handles the job quickly-reducing slip hazards and saving valuable time and effort. It is the ideal companion for post-cleaning, pressure washing, or routine maintenance on a wide range of hard surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.