Shop All Double Sided Foam Tapes
Duck Brand
MOUNTNG TAPE EXTRM 60""
Mfr # 285337
Zoro # G203466617
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1 in
- Tape Length 60 in
- Tape Color Black
- Material Foam
Product Information
- Brand Duck Brand
- MFR # 285337
- Zoro # G203466617
- UPC # 75353148204
- Country of Origin Korea, Republic of
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 in |
Details
Description
T-Rex Extreme Hold Double Sided 1 in. W X 60 L Mounting Tape Clear
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, Off-White, Paste (22151)
- LOCTITE Fiberglass Repair Adhesive, SF 7452 Series, Green, 13.5 oz, Dual-Cartridge (2761488)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Gray (510)
- LIQUID NAILS Constr Adhesive Tan 10Oz (LN-903 10)
- DUCK BRAND Foam Mounting Tape, Double-Stick, 3/4"x36 Yds, White (DUC1289275)
- DUCK BRAND Carpet Tape, Indoor/Outdoor, White (DUC286372)
- DUCK BRAND Max Strength Double-Sided Gel Tape (DUC287264)
- 3M 3M 4016 Double Coated Foam Tape 0.25" x 5yd, White (4016)
- POLYKEN Double Sided Tape (105C)
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- M-D TAPE FOAM 3/16X3/8"" 17'L (02055)
- Duck Brand Foam Tape