Shop DUNLOP
See all product information
Create Account
Rubber Boot, 12D, Knee, Black; Red, PR
- Mfr # LGKHE01.12
- Zoro # G222983775
product price:Â
$
194.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Metatarsal Guard
No
Removable Insole
Yes
Footwear Style
Knee
Width
D
Puncture-Resistant Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE01.12
- Zoro #
- G222983775
- UPC #
- 791079187753
- Country of Origin
- United States
Dimensions
- Width
- D
- Size
- 12
Details
- Includes Metatarsal Guard
- No
- Removable Insole
- Yes
- Footwear Style
- Knee
- Puncture-Resistant Sole
- Yes
- Outsole Technology
- Purofort(R)
- Cold-Insulation Technology
- Purofort
- Waterproof
- Yes
- Toe Shape
- Round
- Predominant Footwear Color
- Black
- Oil-Resisting Sole
- Yes
- Item
- Rubber Boot
- Gender
- Unisex
- Outsole Material
- Polyurethane
- Insulated
- Yes
- Upper Material
- Polyurethane
- Electrical Hazard Rated
- No
- Toe Cap Material
- Composite
- Color
- Black, Red
- Completely Non Metallic
- Yes
- Heel Definition
- Defined Heel
- Style Number
- LGKHE01
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 12, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.