Shop DUNLOP
See all product information
Create Account
Rubber Boot, 14D, Knee, Black; Red, PR
- Mfr # LGKHE01.14
- Zoro # G122983783
product price:Â
$
194.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Metatarsal Guard
No
Cold-Insulation Technology
Purofort
Outsole Technology
Purofort(R)
Style Number
LGKHE01
Heel Definition
Defined Heel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGKHE01.14
- Zoro #
- G122983783
- UPC #
- 791079187777
- Country of Origin
- United States
- Includes Metatarsal Guard
- No
- Cold-Insulation Technology
- Purofort
- Outsole Technology
- Purofort(R)
- Style Number
- LGKHE01
- Heel Definition
- Defined Heel
- Item
- Rubber Boot
- Waterproof
- Yes
- Footwear Style
- Knee
- Removable Insole
- Yes
- Completely Non Metallic
- Yes
- Color
- Black, Red
- Puncture-Resistant Sole
- Yes
- Gender
- Unisex
- Toe Shape
- Round
- Toe Cap Material
- Composite
- Insulated
- Yes
- Upper Material
- Polyurethane
- Oil-Resisting Sole
- Yes
- Predominant Footwear Color
- Black
- Electrical Hazard Rated
- No
- Outsole Material
- Polyurethane
- Wire Color
- Black, Red
- Toe Type
- Safety-Toe
Dimensions
- Size
- 14
- Width
- D
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 14, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.