RubberBoot, 12D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.12
- Zoro # G722983763
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Predominant Footwear Color
Black
Puncture-Resistant Sole
Yes
Completely Non Metallic
Yes
Width
D
Outsole Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE42.12
- Zoro #
- G722983763
- UPC #
- 791079187654
- Country of Origin
- United States
Dimensions
- Size
- 12
- Width
- D
Details
- Predominant Footwear Color
- Black
- Item
- Rubber Boot
- Puncture-Resistant Sole
- Yes
- Completely Non Metallic
- Yes
- Outsole Material
- Polyurethane
- Heel Definition
- Defined Heel
- Insulated
- Yes
- Footwear Style
- Mid-Calf
- Cold-Insulation Technology
- Purofort
- Gender
- Unisex
- Outsole Technology
- Purofort(R)
- Toe Shape
- Round
- Waterproof
- Yes
- Oil-Resisting Sole
- Yes
- Electrical Hazard Rated
- No
- Removable Insole
- Yes
- Style Number
- LGKHE42
- Includes Metatarsal Guard
- No
- Toe Cap Material
- Composite
- Upper Material
- Polyurethane
- Color
- Black, Red
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 12, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.