Shop DUO BICYCLE PARTS

BC1218CR Bicycle Chain Red 0.5 x 0.12 in.

  • Mfr # BC1218CR

  • Zoro # G103894022


product price:  $24.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC1218CR
Zoro #
G103894022
UPC #
729183940018
Country of Origin
China

Description

Features
  • Single speed.
  • 112 Links.
  • Color - Red.
  • Dimension - 2 x 6 x 9 in.
  • Size - 0.5 in x 1/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.