0 Standard Fit Hood. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. White. 5X

  • Mfr # SL127TWH5X0006RF

  • Zoro # G304970709


product price:  $414.99
/pk 6, $69.17/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL127TWH5X0006RF
Zoro #
G304970709
UPC #
0888120022535
Country of Origin
Honduras

Dimensions

Size
5XL
Minimum Height
79 in
Maximum Height
82 in
Chest Size - Maximum
57 1/4 in
Chest Size - Minimum
53 3/4 in

Details

Item
Coveralls
Color
White
Material
Tychem(R) 4000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Inseam
33 1/2 in
Series
Tychem 4000
Hazard Protection Type
Aerosols, Bloodborne Pathogen, Hazardous Powders, Light Chemical Splash, Moderate Liquid Chemical Splash
Coverall Style
Hooded
Packaging
Bulk
Spray Tight
Yes
High-Visibility
No
Material Performance
Heavy Duty
Garment Style
Coverall
Gas Tight
No
Closure Features
Storm Flap
Includes Outer Boot Flaps
No
Attached Hood
Yes
Includes Boot Covers
No
Includes Thumb Loops
No
Attached Glove Style
Not Included
Material Weight
3.6 oz/sq yd
Features
Abrasion-Resistant, Paint Spraying
Hood Style
Open
Brand and Series
DuPont(TM) Tychem(R) 4000 SL127T
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Reduced Spray
Yes
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products