Coveralls, SM, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam
Mfr # TY125SHVSM0025XC
Zoro # G9137850
product price:Â $564.99
/pk 25, $22.60/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TY125SHVSM0025XC
Zoro #
G9137850
UPC #
0888120021972
Country of Origin
Multiple
Dimensions
Size
SM
Fits Chest Size
31 1/4 in to 34 3/4 in
Thickness
5 mil
Disposable Clothing Size
S
Minimum Chest Size
44 3/4 in
Maximum Chest Size
34 3/4 in
Minimum Height
60 in
Maximum Height
67 in
Named Size
S
Height - Maximum
69 in
Height - Minimum
60 in
Chest Size - Minimum
30 in
Chest Size - Maximum
36 in
Description
Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 30 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.