Coveralls, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY125SHV3X0025XC

  • Zoro # G9138009


product price:  $673.99
/pk 25, $26.96/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY125SHV3X0025XC
Zoro #
G9138009
UPC #
0888120022023
Country of Origin
Multiple

Dimensions

Size
3XL
Disposable Clothing Size
3XL
Fits Chest Size
50 3/4 in to 54 1/4 in
Thickness
5 mil
Maximum Chest Size
54 1/4 in
Minimum Height
74 in
Minimum Chest Size
44 3/4 in
Maximum Height
76 in
Height - Minimum
75 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in
Height - Maximum
79 in
Named Size
3XL

Details

Item
Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Very Low Inward Leakage Thanks to Optimized Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Seam Style
Serged
Closure Type
Zipper
Series
Tyvek 500 HV
Ankle Style
Elastic
Inseam
34 1/4 in
Cuff Style
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Disposable Clothing Primary Material
Tyvek(R) 500
Coverall Style
Collared
Cuff Styles
Elastic
EPA Level
C
Reflective Stripe Orientation
Horizontal/Vertical
Anti-Static
No
Sterile/Non-Sterile
Non-Sterile
Includes Boot Covers
No
Garment Style
Coverall
Attached Hood
No
Spray Tight
No
Material Performance
Light Duty
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Reflective Stripe Location
Back
Liquid Tight
No
Packaging
Bulk
Gas Tight
No
Reduced Spray
Yes
High Visibility
Yes
Collar Style
Mandarin
Closure Features
Storm Flap
Coverall Material
Tyvek(R) 400
Brand and Series
Dupont Tyvek(R) 500
Material Weight
1.2 oz/sq yd
Includes Thumb Loops
No
Reflective Stripe Color
Gray
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Protection Type
Liquid & Particulate
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Includes Outer Boot Flaps
No
Number of Reflective Stripes
11
High-Visibility
Yes
Ankle Closure
Elastic
ANSI 107 Performance Class
Class 3
Wrist Closure
Elastic
EPA Protection Level
C
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color Orange, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Very Low Inward Leakage Thanks to Optimized Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.