Shop DUPONT

Disposable Coveralls, 5XL, Tyvek(R) 500 HV, Elastic Ankle, Serged Seam

  • Mfr # TY127SHV5X0025XG
  • Zoro # G9079909

product price: 
$
824.99
/pk of 25, $33.00/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY127SHV5X0025XG
Zoro #
G9079909
UPC #
0888120022139
Country of Origin
Multiple
Item
Disposable Coveralls
Material
Tyvek(R) 500 HV
Color
Orange
Features
Comfort Fit Design
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Fabric Weight
1.3 oz
Coverall Style
Hooded
Cuff Style
Elastic
Level of Protection
Dry Particulate, Reduced Spray
Series
TY127S
Inseam
34 1/4 in
Cuff Styles
Elastic
Disposable Clothing Primary Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Ankle Style
Elastic
Includes Thumb Loops
No
Number of Reflective Stripes
12
High Visibility
Yes
Gas Tight
No
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Anti-Static
No
Reflective Stripe Color
Gray
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Protection Type
Liquid & Particulate
Brand and Series
Dupont Tyvek(R) 400
Reduced Spray
Yes
Reflective Stripe Location
Back
Reflective Stripe Orientation
Horizontal/Vertical
Closure Features
Storm Flap
Sterile/Non-Sterile
Non-Sterile
Hazard Type
Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Liquid Tight
No
Coverall Material
Tyvek(R) 400
Garment Style
Coverall
Material Weight
1.2 oz/sq yd
Attached Hood
Yes
Includes Boot Covers
No
EPA Level
C
Spray Tight
No
Hood Style
Respirator Fit
Packaging
Bulk
High-Visibility
Yes
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Liquid Dispersal Type
Splash
Ankle Closure
Elastic
EPA Protection Level
C
ANSI 107 Performance Class
Class 3
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
Tyvek(R) 500 HV
Wire Color
Orange
Traction Material
Tyvek 500 HV

Dimensions

Size
5XL
Fits Chest Size
Comfort Fit Design
Thickness
5 mil
Disposable Clothing Size
5XL
Minimum Chest Size
44 3/4 in
Maximum Chest Size
62 1/4 in
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Maximum
58 in
Chest Size - Minimum
55 in
Height - Maximum
85 in
Height - Minimum
82 in
Named Size
5XL

Description

Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Class 3, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 in, Chest Size - Minimum 55 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.