Hooded Disposable Coveralls, M, White, Tyvek(R) 400 D, zipper

  • Mfr # TD127SWBMD0025CM

  • Zoro # G4505051


product price:  $212.99
/pk 25, $8.52/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TD127SWBMD0025CM
Zoro #
G4505051
UPC #
888120009536
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Chest Size
36 3/4 in to 40 1/4 in
Thickness
Front - 5.7 mil, Back - 12 mil
Fits Waist Size
47 in
Length
69"
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Maximum
40 1/4 in
Chest Size - Minimum
36-3/4 in

Details

Item
Disposable Coveralls
Color
Blue/White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz 1.8 oz
Inseam
28 in
Series
Tyvek 400 D
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
White/Blue
Level of Protection
Dry Particulate, Reduced Spray
Features
Comfort Fit Design
Material Performance
Light Duty
Hood Style
Respirator Fit
Liquid Tight
No
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Garment Style
Coverall
Material Weight
1.2 oz/sq yd
Packaging
Bulk
Attached Hood
Yes
Brand and Series
Dupont Tyvek(R) 400 D
Reduced Spray
Yes
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Gas Tight
No
Includes Thumb Loops
No
Spray Tight
No
Breathable Back Style
Full
High-Visibility
No
Closure Features
Storm Flap
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
EPA Protection Level
C

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue/White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.