Hooded Disposable Coveralls, S, White, Microporous Film Laminate

  • Mfr # NB127SWHSM002500

  • Zoro # G4848378


product price:  $117.99
/pk 25, $4.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NB127SWHSM002500
Zoro #
G4848378
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Fits Chest Size
29 3/4 in to 33 1/4 in
Thickness
10 Mil
Maximum Height
67 in
Minimum Height
60 in
Chest Size - Minimum
29-3/4 in
Chest Size - Maximum
33 1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
26 1/2 in
Series
ProShield 50/127
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility
Closure Features
Zipper
Brand and Series
Dupont ProShield(R) 50
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Gas Tight
No
Anti-Static
No
Attached Hood
Yes
Reduced Spray
Yes
Packaging
Bulk
Spray Tight
No
Material Performance
Light Duty
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Weight
1.5 oz/sq yd
Liquid Tight
No
Garment Style
Coverall
Hood Style
Respirator Fit
Includes Thumb Loops
No
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
C

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 33 1/4 in, Chest Size - Minimum 29 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features ProShield(R) 50 Garments are Light Weight and the Roomy Design Allows for Greater Comfort and Mobility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.