Dupont

Proclean® BootCovers, Slip ResistSole, M, White, PK100


product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Named Size M
  • Packaging Bulk
  • Seam Style Serged
  • Color White
  • Material Microporous Film
See all product information

Product Information

Dimensions

Named Size M
Overall Height 18 in

Details

Packaging Bulk
Seam Style Serged
Color White
Material Microporous Film
Anti-Static No
Closure Type Elastic
Series ProClean
Standards 16 CFR 1610, AATCC 127, ASTM D257 (1081), ASTM D3776, ASTM D5034, ASTM D774
Waterproof No
Metal Detectable No
Includes Slip Resistant Sole Yes
ISO Cleanroom Class ISO 6 (Class 1,000) and above
Sole Material PVC
Protection Type Cleanroom
FDA Compliant No
Material Performance Light Duty
Garment Style Boot Cover
Brand and Series Dupont ProClean(R)
Features Tunneled Elastic Tops and Elastic Ankles, PVC Sole
Federal 209E Cleanroom Class 1,000
Liquid Dispersal Type Splash
Sterilization Status Non-Sterile

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Microporous Film, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size M, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.