Shop All Disposable Shirts and Jackets
Dupont
Tyvek Isoclean Disposable Frock, L, White, PK30
Mfr # IC262SWHLG00300B
Zoro # G2849905
product price: $167.99
/pk 30, $5.60/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
- Number of Pockets 0
- Packaging Bulk
Product Information
- Brand Dupont
- MFR # IC262SWHLG00300B
- Zoro # G2849905
- UPC # 888120018552
- Country of Origin Multiple
- Category Disposable Shirts and Jackets
Dimensions
Maximum Chest Size | 39 1/4 in |
Size | L |
Fits Chest Size | 36 in to 38 in |
Maximum Height | 69 in |
Overall Length | 37 1/2 in |
For Height | 65 in to 69 in |
Minimum Height | 65 in |
Chest Size - Minimum | 35 3/4 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 39 1/4 in |
Named Size | L |
Details
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 39 1/4 in, Chest Size - Minimum 35 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG584VS)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- LYLE Safety Sign, Athrzd Prsnnl Only, 7in.H (U4-1065-RA_10X7)
- DUPONT Disposable Collared Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0012G1)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0050VP)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- DUPONT Disposable Collared Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X0012G1)
- Dupont Disposable Shirts and Jackets