Shop DURA-BLOK
See all product information
Create Account
Pipe SupportBlock, 6"Lx20.2"W Base, 8.34"H
- Mfr # DBR16-20
- Zoro # G8638183
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Rubber
Metal Detectable
No
Description/Special Features
Roof Top Supports,Channel Height 1 In,Channel Gauge14 In, 16 to 20 in Pipe
Max. Load (Lb.)
1,000 lb
Width (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBR16-20
- Zoro #
- G8638183
- UPC #
- 782051507492
- Country of Origin
- China
- Material
- Recycled Rubber
- Metal Detectable
- No
- Item
- Pipe Support Block
- Description/Special Features
- Roof Top Supports,Channel Height 1 In,Channel Gauge14 In, 16 to 20 in Pipe
- Max. Load (Lb.)
- 1,000 lb
- For Use On
- Cable Tray, HVAC Equipment, Pipe, Rooftop Support
- Base Material
- Rubber
- Support Material
- Cast Iron
- Mount Type
- Placed On Surface, May Be Glued or Anchored for Additional Support
- Load Capacity
- 1,000 lb
- Fastener Material
- Electroplated Steel
- Resistance Properties
- Freeze and Thaw Resistant, UV Resistant
- Pipe Support Type
- Support Block with Roller
- Support Material Finish
- Electroplated
- Standards
- LEED Certified
- Series
- B-Line
- Shell Material
- Recycled Rubber
- Traction Material
- Recycled Rubber
Dimensions
- Width (In.)
- 6 in
- Length (In.)
- 20 1/5 in
- Height (In.)
- 8 17/50 in
- Roller Length
- 8 3/4 in
- For Minimum Pipe Size
- 16 in
- Overall Height
- 8.34 in
- Overall Length
- 6 in
- Base Size
- 6 in L x 20.2 in W
- Roller Diameter
- 4 1/2 in
- Height Adjustability
- Adjustable Height
- For Maximum Outside Diameter
- 20 in
- For Maximum Pipe Size
- 20 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 20.2 in W, For Maximum Outside Diameter 20 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size 16 in, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 8.34 in, Overall Length 6 in, Pipe Support Type Support Block with Roller, Roller Diameter 4 1/2 in, Roller Length 8 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.