Magnetic Corner Protector

  • Mfr # 1110130

  • Zoro # G823551274


product price:  $469.99
/ea
Sold in multiples of 5 for $2,349.95
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Mounting Hardware Not Included
Use Location
Indoor, Outdoor
Inside Depth
25 mm
Overall Depth
30 mm
Inside Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1110130
Zoro #
G823551274
UPC #
4005546742281
Country of Origin
Germany

Dimensions

Inside Depth
25 mm
Overall Depth
30 mm
Inside Width
25 mm
Overall Width
40 mm
Overall Length
1 m
Overall Thickness
25 mm

Details

Item
Magnetic Corner Protector
Includes Mounting Hardware
Mounting Hardware Not Included
Use Location
Indoor, Outdoor
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Product Type
Corner Guard
Material
Polyurethane Foam
Color
Black, Yellow
Shape
Round

Description

Overall Length 1 m, Overall Width 40 mm, Black, Yellow, Inside Width 25 mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.